Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7858 Hydraulic Filter Replacement
Mfr # MF0058434
Zoro # G2711708
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 8.27
- Filter Media Glass
- Filter Rating (Microns) 3
- Weight 1.0668
Product Information
- Brand Main Filter
- MFR # MF0058434
- Zoro # G2711708
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.27 |
Details
Micron Rating | 3 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Media | Glass |
Filter Rating (Microns) | 3 |
Weight | 1.0668 |
Replaces OEM Part | 7858 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
Collapse Pressure | 3045 |
Flow Direction | Outside-In |
ID Top | 1 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0414654 replaces OEM 7858 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.26in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 02-08 DODGE RAM SMOOTH ULTIMATE TAILGATE CAP (58506)
- DURALINER Duraliner DRLD58-BT 2005-2007 Dakota Truck Bed Liner; 5.6 ft. (DRLD58-BT)
- MAG 1 Lead Substitute, Bottle, 12 fl oz, Gasoline Engines, Lead Protection (MAG00162)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER HY-PRO HP76L43CB Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER OMSI 40320007 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER HYDAC/HYCON MFE8005BN2 Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- Main Filter Automotive Hydraulic Filters