Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7852 Hydraulic Filter Replacement
Mfr # MF0058760
Zoro # G2800687
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Filter Media Glass
- Application Filtration
- Height 8.22
- Weight 1.5943
Product Information
- Brand Main Filter
- MFR # MF0058760
- Zoro # G2800687
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.22 |
Details
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 10 |
Weight | 1.5943 |
Replaces OEM Part | 7852 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
Collapse Pressure | 305 |
Flow Direction | Outside-In |
ID Top | 1.72 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0415789 replaces OEM 7852 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH SWIVEL OIL FILTER 2-1/4"-2-7/8" (CTA2538)
- ULLMAN DEVICES Replacement Mirror Rectangular (LK-2R)
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X MPT, LF, CARDED (P23415LFVP)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- MAIN FILTER FRAM P6893 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER FILTREC A211C25BM Replacement/Interchange Spin-On Filter (MF0058094)
- MAIN FILTER FLEETGUARD HF7971 Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER VICKERS V0211B2R03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER MP FILTRI CSG100P10A Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Hydraulic Filter Cartridge (P176325)
- Main Filter Automotive Hydraulic Filters