Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7800 Hydraulic Filter Replacement
Mfr # MF0059368
Zoro # G2716976
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 10
- Height 13.07
- Micron Rating 10
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0059368
- Zoro # G2716976
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 13.07 |
Details
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Media | Glass |
Weight | 2.882 |
Replaces OEM Part | 7800 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
Collapse Pressure | 363 |
Flow Direction | Outside-In |
ID Top | 2.22 |
ID Bottom | 2.22 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0083996 replaces OEM 7800 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 13.07in OD Top: 3.780in OD Bottom: 3.780in ID Top: 2.224in ID_Bottom: 2.224inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Gray (125109-001)
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA2862)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40224)
- MAIN FILTER STAUFF SF6611 Replacement/Interchange Spin-On Filter (MF0411064)
- MAIN FILTER PARKER K22022 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER DONALDSON/FBO/DCI P550148 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER SCHUPP SPH94003 Replacement/Interchange Spin-On Filter (MF0410909)
- MAIN FILTER CIM-TEK 70157 Replacement/Interchange Spin-On Filter (MF0058057)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170309 (P170309)
- Main Filter Automotive Hydraulic Filters