Shop All Automotive Hydraulic Filters
Main Filter
NAPA 7415 Hydraulic Filter Replacement
Mfr # MF0065824
Zoro # G2833429
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Application Filtration
- Filter Rating (Microns) 10
- Height 9.29
- Weight 1.1572
Product Information
- Brand Main Filter
- MFR # MF0065824
- Zoro # G2833429
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Filter Media | Cellulose |
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 10 |
Weight | 1.1572 |
Replaces OEM Part | 7415 |
Replaces OEM Brand | NAPA |
Filter Style | Suction |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
Collapse Pressure | 73 |
Flow Direction | Inside-Out |
ID Top | 1.73 |
ID Bottom | 1.73 |
Cellulose | Suction |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0083890 replaces OEM 7415 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG RED Torin Hydraulic 24000 lb Automotive Bottle Jack (T91203B)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT (38469)
- DEE ZEE BLK/LIQ/TRNS TANK 55 GAL (STEEL) 2FTX2FTX2FT SQUARE (DZ91750SB)
- MAIN FILTER HY-PRO HP75L812AB Replacement/Interchange Spin-On Filter (MF0058079)
- MAIN FILTER WIX A09A125T Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER SOFIMA HYDRAULICS CA301ACD1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER GARDNER DENVER 2116110 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DELAWARE MANITOU D294A3AN Replacement/Interchange Spin-On Filter (MF0058084)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- Main Filter Automotive Hydraulic Filters