Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1698 Hydraulic Filter Replacement
Mfr # MF0059334
Zoro # G2799302
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 3
- Filter Media Glass
- Application Filtration
- Height 16.88
- Weight 3.674
Product Information
- Brand Main Filter
- MFR # MF0059334
- Zoro # G2799302
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.88 |
Details
Filter Rating (Microns) | 3 |
Micron Rating | 3 |
Filter Media | Glass |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.674 |
Replaces OEM Part | 1698 |
Replaces OEM Brand | NAPA |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
Collapse Pressure | 363 |
Flow Direction | Outside-In |
ID Top | 2.22 |
Glass | Pressure Line |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0193663 replaces OEM 1698 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 16.88in OD Top: 3.780in OD Bottom: 3.780in ID Top: 2.224inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER (21572)
- STENS Lvu11835 Fan Belt For John Deere 110 Loader Backhoe; 3203 4105 4300 (266-202)
- SUBURBAN MANUFACTURING Suburban 2609A Furnace Core for Select SF-Q Series (2609A)
- WEATHERTECH Front and Rear Floorliners, 443491-441102 (443491-441102)
- MAIN FILTER WIX A02A03GW9 Replacement/Interchange Spin-On Filter (MF0410601)
- MAIN FILTER UFI ESE22NMF Replacement/Interchange Spin-On Filter (MF0058044)
- MAIN FILTER REXROTH R928016673 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER CARQUEST 85551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0160MG010P Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER HASTINGS HF769 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8422-MPG)
- Main Filter Automotive Hydraulic Filters