Shop All Automotive Hydraulic Filters
Main Filter
NAPA 1614 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G2794122
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Application Filtration
- Thread Size 1
- Filter Rating (Microns) 125
- Micron Rating 125
Product Information
- Brand Main Filter
- MFR # MF0058009
- Zoro # G2794122
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.75 |
Thread Size | 1 |
Details
Application | Filtration |
Filter Rating (Microns) | 125 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Filter Media | Wire Mesh |
Weight | 1.2 |
Replaces OEM Part | 1614 |
Replaces OEM Brand | NAPA |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Wire Mesh | Spin-On |
OEM Replacement Brand | NAPA |
Description
Main Filter MF0193580 replaces OEM 1614 by NAPA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Delvac Syn ATF, 1 gal (122062)
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 25X16 (8014169)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14-1/2 in. (PA2774)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- MAIN FILTER NAPA 7408 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER WIX 51758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER POWER BOSS 300359 Replacement/Interchange Spin-On Filter (MF0575531)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1494 Replacement/Interchange Spin-On Filter (MF0575541)
- Main Filter Automotive Hydraulic Filters