Shop All Hydraulic Filters
Main Filter
MP FILTRI HP1352A25VN Replacement/Interchange Hydraulic Filter
Mfr # MF0058644
Zoro # G402496064
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Main Filter
- MFR # MF0058644
- Zoro # G402496064
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0572685 replaces OEM HP1352A25VN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.05in
OD Top: 2.09in
OD Bottom: 2.09in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.05in
OD Top: 2.09in
OD Bottom: 2.09in
ID Top: 1.08in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (105993)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH56054, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603243, 25 micron, Outside-In (MF0592944)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- Main Filter Hydraulic Filtration