Shop All Hydraulic Filters
Main Filter
MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter
Mfr # MF0058358
Zoro # G400906473
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 3.386
- OD Top 1.77
- OD Bottom 1.77
- ID Top 1
Product Information
- Brand Main Filter
- MFR # MF0058358
- Zoro # G400906473
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.386 |
Details
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Micron Rating | 10 |
Weight | 0.348 |
Product Media | Glass |
Application | Filtration |
Description
Main Filter MF0334906 replaces OEM HP0651A10AN by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 3.38in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- BELLOFRAM PRECISION CONTROLS Accessory, Replacement Filter, P350 Series Air Filters, 25 Micron Element (971-350-000)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9C3 (6308-2NSE9C3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 2 Bore Dia., 40 # of Teeth (60BS40 X 2)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY9002, 10 micron, Outside-In, Glass (MF0358532)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04961, 25 micron, Outside-In (MF0066185)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG317, 10 micron, Outside-In (MF0066031)
- Main Filter Hydraulic Filters