Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CSG150A10A Replacement/Interchange Spin-On Filter
Mfr # MF0058075
Zoro # G8737979
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.94
- Filter Rating (Microns) 10
- Thread Size 1.5
- Application Filtration
- Weight 3.5
Product Information
- Brand Main Filter
- MFR # MF0058075
- Zoro # G8737979
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.5 |
Replaces OEM Part | CSG150A10A |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0334748 replaces OEM CSG150A10A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-2/5 In (BF1346-O)
- ILB GOLD Replacement For Denso, 228000-3811 Starter (228000-3811 STARTER)
- BALDWIN FILTERS Air Filter, 12-1/32 x 18-1/2 in. (PA2409)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER ZINGA LE10AZ Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER DELAWARE MANITOU D294A3AN Replacement/Interchange Spin-On Filter (MF0058084)
- MAIN FILTER VICKERS V0211B2R03 Replacement/Interchange Spin-On Filter (MF0058073)
- DONALDSON Hydraulic Filter, Spin-On, P550250 (P550250)
- Main Filter Automotive Hydraulic Filters