Shop All Automotive Hydraulic Filters
Main Filter
MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter
Mfr # MF0058068
Zoro # G8689636
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.97
- Micron Rating 125
- Thread Size 1.5
- Application Filtration
- Filter Rating (Microns) 125
Product Information
- Brand Main Filter
- MFR # MF0058068
- Zoro # G8689636
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.97 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 125 |
Application | Filtration |
Filter Rating (Microns) | 125 |
Weight | 2.4 |
Replaces OEM Part | CSG100M90A |
Replaces OEM Brand | MP FILTRI |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | MP FILTRI |
Filter Type | Spin-On |
Description
Main Filter MF0334739 replaces OEM CSG100M90A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3Piece Stainless Steel Female M12 x 15 Hex End Extra Long Wheel Hanger and Lug Guide Tool Set (61011)
- 3M 1 Gal. Premium Mold and Tooling Compound Can, Red, Paste (06027)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- SKF Small Bore Seals (95X120X12)
- MAIN FILTER MP FILTRI CSG100M125A Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER DONALDSON/FBO/DCI P550251 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CIM-TEK 70139 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER MP FILTRI CSG100A10A Hydraulic Filter Replacement (MF0058062)
- DONALDSON P764668, DURAMAX (P764668)
- Main Filter Automotive Hydraulic Filters