Shop All Oil Filters
Main Filter
MCCORMICK 709173A1 Replacement/Interchange Spin-On Filter
Mfr # MF0058075
Zoro # G3102518
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 3.5
- Height 10.94
- Replaces OEM Part 709173A1
Product Information
- Brand Main Filter
- MFR # MF0058075
- Zoro # G3102518
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.5 |
Replaces OEM Part | 709173A1 |
Replaces OEM Brand | MCCORMICK |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | MCCORMICK |
Filter Type | Spin-On |
Description
Main Filter MF0747243 replaces OEM 709173A1 by MCCORMICK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO-TEC 11152 Exhaust System Wrap 15 Ft. (T19-11152)
- RAYMARINE 4M Extension Cable For Transducer And Power (A80312)
- SEACHOICE Outboard Flush KitMercury/Mariner/Yamaha/Honda/Suzuki (18411)
- SIGNIFY H3Mdc1 Fog Lamp, H3Mdc1 (H3MDC1)
- MAIN FILTER BROCE BROOM HF278R Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FINN FILTER 021618 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LUBER-FINER LFH5013 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CNH (CASE-NEW HOLLAND) S62427 Hydraulic Filter Replacement (MF0057995)
- DONALDSON Oil FilterSpin-On (P502024)
- Main Filter Oil Filters