Shop All Automotive Hydraulic Filters
Main Filter
MARION S58 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2757129
original price:
$34.69
5% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.94
- Thread Size 1.5
- Application Filtration
- Filter Media Cellulose
- Filter Rating (Microns) 10
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2757129
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Weight | 2.4 |
Replaces OEM Part | S58 |
Replaces OEM Brand | MARION |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | MARION |
Description
Main Filter MF0375686 replaces OEM S58 by MARION and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Injector Retaining Bracket, 13537577649 (13537577649)
- WIX FILTERS CATERPILLAR D318/D386/D397 GENERATOR SET (33825)
- LIPPERT SERIES 32 W/MOTOR & SWITCH- C (3722617)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- MAIN FILTER BALDWIN BT839 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HASTINGS HF731 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILTREC A120G10 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER HY-PRO HP75L812MB Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER CIM-TEK 70139 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER WIX A02A06G9 Replacement/Interchange Spin-On Filter (MF0058002)
- Main Filter Automotive Hydraulic Filters