Shop All Automotive Hydraulic Filters
Main Filter
LHA TTE1510 Replacement/Interchange Spin-On Filter
Mfr # MF0058085
Zoro # G2758398
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 25.4
- Filter Rating (Microns) 10
- Thread Size 44259
- Filter Media Cellulose
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0058085
- Zoro # G2758398
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.75 |
Details
Micron Rating | 10 |
Max. Pressure (PSI) | 25.4 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 1.584 |
Replaces OEM Part | TTE1510 |
Replaces OEM Brand | LHA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
By Pass Valve Setting (PSI) | 25.4 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | LHA |
Description
Main Filter MF0371746 replaces OEM TTE1510 by LHA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/16" (1238)
- MAIN FILTER HYDAC/HYCON 0160MA05BN Replacement/Interchange Spin-On Filter (MF0058061)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080734Hd (K080734HD)
- SAMLEX AMERICA 200W Fully Isolated DC-DC Converter - 8A - 30-60V Input - 24V Output (IDC-200C-24)
- MAIN FILTER CIM-TEK 70060 Replacement/Interchange Spin-On Filter (MF0411011)
- MAIN FILTER MP FILTRI CSG50A06A Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER DONALDSON/FBO/DCI P565059 Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER MP FILTRI CS050P10A Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER DONALDSON/FBO/DCI P550386 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- Main Filter Automotive Hydraulic Filters