Shop All Automotive Hydraulic Filters
Main Filter
LHA SPE5225 Replacement/Interchange Spin-On Filter
Mfr # MF0058028
Zoro # G2761819
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Thread Size 1.25
- Filter Rating (Microns) 20
- Height 7.02
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0058028
- Zoro # G2761819
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 7.02 |
Details
Filter Media | Cellulose |
Item | Hydraulic Filter |
Micron Rating | 25 |
Filter Rating (Microns) | 20 |
Application | Filtration |
Weight | 2.82 |
Replaces OEM Part | SPE5225 |
Replaces OEM Brand | LHA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | LHA |
Description
Main Filter MF0371603 replaces OEM SPE5225 by LHA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bore Valve Core, Short (A-145)
- ATP At-205 Engine Oil Leak Sealant (AT205)
- HALTEC Dial Inflator Gauge, 6 ft. (I-515-6)
- MASTERCOOL Mastercool® 53010 Nitrogen Pressure Regulator Kit (53010)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER FILTREC A152G03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FRAM P1654A Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 2058114 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3010N Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165659 (P165659)
- Main Filter Automotive Hydraulic Filters