Shop All Automotive Hydraulic Filters
Main Filter
LENZ CP75230 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2726399
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Filter Media Cellulose
- Height 5.38
- Thread Size 1
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2726399
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Micron Rating | 25 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | CP75230 |
Replaces OEM Brand | LENZ |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | LENZ |
Description
Main Filter MF0248377 replaces OEM CP75230 by LENZ and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Split Collar 11mm Connector (010-11170-01)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- ZEP Brake Fluid, 14 oz., Aerosol Can, PK12 (1049715)
- MAIN FILTER LENZ CP75210 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX A02A03GW9 Replacement/Interchange Spin-On Filter (MF0410601)
- MAIN FILTER FILTREC A150C10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER MP FILTRI CSG050P25A Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VICKERS V0211B2R03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER HYDAC/HYCON 0160MA010BN Hydraulic Filter Replacement (MF0058062)
- Main Filter Automotive Hydraulic Filters