Shop All Oil Filters
Main Filter
LEEBOY 290030 Replacement/Interchange Spin-On Filter
Mfr # MF0575540
Zoro # G3117699
original price:
$61.69
5% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 3.2395
- Height 8.95
- Replaces OEM Part 290030
Product Information
- Brand Main Filter
- MFR # MF0575540
- Zoro # G3117699
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.2395 |
Replaces OEM Part | 290030 |
Replaces OEM Brand | LEEBOY |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | LEEBOY |
Filter Type | Spin-On |
Description
Main Filter MF0729721 replaces OEM 290030 by LEEBOY and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Autotransformer 120/240V-100A (ITR000100101)
- GROTE Mini Fuse Assortment and Puller, PK9 (82-ANM-8P)
- RTX Alloy Wheel, Nikko 16x7 5x114.3 ET40 CB64.1 Gloss Black (082231)
- RKI 96" STEEL UPPER SIDE TOP OPENING BOX WHT (UST96C)
- MAIN FILTER FORCE AMERICA F501110C Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER MCMASTERS FILTER 35PSE10C Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER MANN+HUMMEL WH9803 Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER DAYTON 1R412 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DITCH WITCH 149412 Replacement/Interchange Spin-On Filter (MF0058021)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- DENSO Engine Oil Filter, 150-2004 (150-2004)
- Main Filter Oil Filters