Shop All Automotive Hydraulic Filters
Main Filter
JOHN DEERE RE45864 Replacement/Interchange Spin-On Filter
Mfr # MF0058063
Zoro # G2755056
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Application Filtration
- Thread Size 1.5
- Filter Rating (Microns) 25
- Height 6.94
Product Information
- Brand Main Filter
- MFR # MF0058063
- Zoro # G2755056
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Micron Rating | 25 |
Filter Media | Glass |
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 25 |
Weight | 2.5 |
Replaces OEM Part | RE45864 |
Replaces OEM Brand | JOHN DEERE |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | JOHN DEERE |
Description
Main Filter MF0369950 replaces OEM RE45864 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE ELECTRONICS Fluke Electronics Fluke 62 Max Ir Thermometer (FL4130474)
- MARINCO 6373EL 50Amp 125/250V Stainless Steel Inlet w/o Rear Safety Enclosure (6373EL)
- MASTERCOOL ORFICE TUBE REMOVER GM & FORD (ME91002)
- MOTORCRAFT 07-11 Ford Expedition- F150-450 S-Duty Filter Element, Fa1883 (FA1883)
- MAIN FILTER JOHN DEERE GG17032672 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER PALL HC7500SWT8H Replacement/Interchange Spin-On Filter (MF0058080)
- MAIN FILTER WIX A07A03G Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER NORMAN 525 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER REXROTH R928016617 Replacement/Interchange Spin-On Filter (MF0058042)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- Main Filter Automotive Hydraulic Filters