Shop All Automotive Hydraulic Filters
Main Filter
JOHN DEERE AH128449 Replacement/Interchange Spin-On Filter
Mfr # MF0575541
Zoro # G2731999
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Filter Rating (Microns) 15
- Height 8.95
- Thread Size 1.375
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0575541
- Zoro # G2731999
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Micron Rating | 15 |
Item | Hydraulic Filter |
Filter Media | Glass |
Filter Rating (Microns) | 15 |
Application | Filtration |
Weight | 3.2395 |
Replaces OEM Part | AH128449 |
Replaces OEM Brand | JOHN DEERE |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | JOHN DEERE |
Description
Main Filter MF0321966 replaces OEM AH128449 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- UWS Crossover Truck Tool Box, 66", EC10371 (EC10371)
- KEELGUARD Skegguard Skeg Protector, 27051 (27051)
- ABRAMS Pin PL-3 Straight Angle Plug-In Connector 12" Long 3-Wire For STT Light (TLC-3P-SA)
- MAIN FILTER HYDAC/HYCON 0090MA010BN Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER HYDAC/HYCON 0090MA020BN Replacement/Interchange Spin-On Filter (MF0058051)
- MAIN FILTER INGERSOLL RAND 43922400 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER WIX 51457 Replacement/Interchange Spin-On Filter (MF0575528)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- Main Filter Automotive Hydraulic Filters