Shop All Oil Filters
Main Filter
JACOBSEN 5003691 Replacement/Interchange Spin-On Filter
Mfr # MF0575535
Zoro # G2953689
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Height 8.95
- Weight 3.166
- Replaces OEM Part 5003691
Product Information
- Brand Main Filter
- MFR # MF0575535
- Zoro # G2953689
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.166 |
Replaces OEM Part | 5003691 |
Replaces OEM Brand | JACOBSEN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Media | Cellulose |
Cellulose | Spin-On |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | JACOBSEN |
Description
Main Filter MF0586569 replaces OEM 5003691 by JACOBSEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- TECNIQ Red Low Profile Stt Clear Lens (TQ T10-RC00-1)
- STEELMAN 4Piece Friction Fit Jack Pad Riser Tool Set for Tesla Model S and Model X (60996)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63160)
- MAIN FILTER SKYJACK 138398 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER LANSS FILTROS HF3118 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER JACOBSEN 5002693 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER VENTRAC 210001 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER LIFT-A-LOFT HF101 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- WIX FILTERS OE Replacement, Spin On Style, Master Pack, Sold In Case of 12 Only (51515MP)
- Main Filter Oil Filters