Shop All Automotive Hydraulic Filters
Main Filter
INGERSOLL RAND 43922400 Replacement/Interchange Spin-On Filter
Mfr # MF0575532
Zoro # G8485814
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Weight 2.3405
- Height 6.13
- Thread Size 1.375
- Filter Rating (Microns) 25
Product Information
- Brand Main Filter
- MFR # MF0575532
- Zoro # G8485814
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Application | Filtration |
Weight | 2.3405 |
Micron Rating | 25 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 25 |
Replaces OEM Part | 43922400 |
Replaces OEM Brand | INGERSOLL RAND |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
OEM Replacement Brand | INGERSOLL RAND |
Filter Type | Spin-On |
Description
Main Filter MF0716387 replaces OEM 43922400 by INGERSOLL RAND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- GATES Fhp Medium Horse-Power V-Belt, 6833 (6833)
- BOSCH ICON Wiper Blade -16A (16A)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- MAIN FILTER CLARK 6591038 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VICKERS V0211B2R20 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER LHA SPE1510 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0080MA025P Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- Main Filter Automotive Hydraulic Filters