Shop All Automotive Hydraulic Filters
Main Filter
INGERSOLL RAND 36860337 Replacement/Interchange Spin-On Filter
Mfr # MF0575558
Zoro # G8524427
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.217
- Filter Rating (Microns) 40
- Height 11.66
- Application Filtration
- Thread Size 1.75
Product Information
- Brand Main Filter
- MFR # MF0575558
- Zoro # G8524427
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.66 |
Thread Size | 1.75 |
Details
Weight | 5.217 |
Filter Rating (Microns) | 40 |
Application | Filtration |
Micron Rating | 40 |
Item | Hydraulic Filter |
Replaces OEM Part | 36860337 |
Replaces OEM Brand | INGERSOLL RAND |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Viton |
OD Top | 4.69 |
OD Bottom | 4.61 |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
OEM Replacement Brand | INGERSOLL RAND |
Filter Type | Spin-On |
Description
Main Filter MF0586501 replaces OEM 36860337 by INGERSOLL RAND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Viton Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Jendyk GLAD-KD Plastic Trailer Glad Hand Lock - Keyed Different (GLAD-KD)
- GROTE Hot Melt Shrink Tube, 1/16"-3/16"X6", PK20 (84-5006-3)
- DOCK EDGE Flip-Up 6" Dock Cleat, White (DE2606WF)
- BUYERS PRODUCTS Draw Bar, 12,000 lb MGTW, 2000 lb MVL (B18128)
- MAIN FILTER HASTINGS HF788 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FILTREC A120C10 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER FLEETGUARD HF6359 Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER FILPRO SOET510 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER CARQUEST 85483 Replacement/Interchange Spin-On Filter (MF0575535)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- Main Filter Automotive Hydraulic Filters