Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ZINGA WE51825, 25 micron, Bi-Directional
Mfr # MF0619614
Zoro # G700493970
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ZINGA
- Replaces OEM Part WE51825
- Filter Rating (Microns) 25
- Flow Direction Bi-Directional
- Beta Ratio 1 44252
Product Information
- Brand Main Filter
- MFR # MF0619614
- Zoro # G700493970
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.27 |
Details
Replaces OEM Brand | ZINGA |
Replaces OEM Part | WE51825 |
Filter Rating (Microns) | 25 |
Flow Direction | Bi-Directional |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.22 |
OD Bottom | 5.22 |
ID Top | 3.2 |
ID Bottom | 3.2 |
Collapse Pressure | 149 |
Micron Rating | 25 |
OEM Replacement Brand | ZINGA |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.5 |
Product Media | Cellulose |
Description
Main Filter MF0408124 replaces OEM WE51825 by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 18.270in OD Top: 5.217in OD Bottom: 5.217in ID Top: 3.189in ID_Bottom: 3.189inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting (5VLH2)
- CHICAGO PNEUMATIC Magnetic Starter, 5 HP, 460V, 3-Phase (1312101274)
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out (MF0433852)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT527, 60 micron, Outside-In (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In (MF0066004)
- MAIN FILTER Hydraulic Filter, replaces LABRIE HYF20029, 3 micron, Outside-In (MF0066085)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- Main Filter Hydraulic Filtration