Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional
Mfr # MF0832999
Zoro # G400493737
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ZINGA
- Replaces OEM Part WE50925
- Filter Rating (Microns) 25
- Flow Direction Bi-Directional
- Beta Ratio 1 44252
Product Information
- Brand Main Filter
- MFR # MF0832999
- Zoro # G400493737
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.26 |
Details
Replaces OEM Brand | ZINGA |
Replaces OEM Part | WE50925 |
Filter Rating (Microns) | 25 |
Flow Direction | Bi-Directional |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.217 |
OD Bottom | 5.217 |
ID Top | 3.189 |
ID Bottom | 3.189 |
Collapse Pressure | 149 |
Micron Rating | 25 |
OEM Replacement Brand | ZINGA |
Item | Hydraulic Filter |
Product Media | Cellulose |
Description
Main Filter MF0408119 replaces OEM WE50925 by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 9.260in OD Top: 5.217in OD Bottom: 5.217in ID Top: 3.189in ID_Bottom: 3.189inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2'' Flat Dia. - 3/8'' Bore - Steel (31188075)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX140A, 25 micron, Outside-In, Cellulose (MF0433842)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- FILTER FINDER FF203322B Replacement/Interchange Hydraulic Filter (MF0060374)
- Main Filter Hydraulic Filtration