Main Filter

Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Style Pressure Line
  • Replaces OEM Brand ZINGA
  • Filter Rating (Microns) 25
  • Flow Direction Outside-In
  • Beta Ratio 1 200/20.7
See all product information

Product Information

Dimensions

Height 8.26

Details

Filter Style Pressure Line
Replaces OEM Brand ZINGA
Replaces OEM Part W0810HN
Filter Rating (Microns) 25
Flow Direction Outside-In
Beta Ratio 1 200/20.7
Beta Ration 2 1000/26.6
Seal Type Viton
OD Top 3.07
OD Bottom 3.07
ID Top 1.69
Collapse Pressure 3045
Micron Rating 25
OEM Replacement Brand ZINGA
Filter Type Pressure Line
Item Hydraulic Filter
Application Filtration
Weight 3.1845
Product Media Glass

Description

Main Filter MF0408079 replaces OEM W0810HN by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 8.26in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.693inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.