Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces ZETTELMEYER 21654000, Return Line, 25 micron, Inside-Out
Mfr # MF0063469
Zoro # G3037698
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand ZETTELMEYER
- Replaces OEM Part 21654000
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
Product Information
- Brand Main Filter
- MFR # MF0063469
- Zoro # G3037698
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | ZETTELMEYER |
Replaces OEM Part | 21654000 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | ZETTELMEYER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 2.1 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0831113 replaces OEM 21654000 by ZETTELMEYER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 10.23in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 210" (B210)
- WIREMOLD Wht Mtl Box Switch Kit (BW2-S)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- MAIN FILTER Hydraulic Filter, replaces GENIE 52627, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171534, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 3TB10, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130C10B, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RVR1140K40B, Return Line, 40 micron, Outside-In (MF0579368)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron (ZX-R130G10B)
- Main Filter Hydraulic Filtration