Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In
Mfr # MF0061235
Zoro # G2897926
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand YAMASHIN
- Replaces OEM Part PX040A
- Filter Rating (Microns) 20
- Filter Media Cellulose
Product Information
- Brand Main Filter
- MFR # MF0061235
- Zoro # G2897926
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | YAMASHIN |
Replaces OEM Part | PX040A |
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 290 |
Micron Rating | 25 |
OEM Replacement Brand | YAMASHIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0422887 replaces OEM PX040A by YAMASHIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 3.38in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- DODGE BK45H Sheave (BK45H)
- ARO C-Type Wall Bracket (104410)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA1392, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SA060E10B, Pressure Line, 25 micron, Outside-In (MF0509299)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG120HH, Pressure Line, 5 micron, Outside-In (MF0061065)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930190Q, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces WIX 557887, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD55G05V, Pressure Line, 5 micron, Outside-In (MF0060372)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253050, Pressure Line, 10 micron, Outside-In (MF0060067)
- Main Filter Hydraulic Filtration