Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces YAMASHIN DT043010, Pressure Line, 10 micron, Outside-In
Mfr # MF0061217
Zoro # G3033708
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand YAMASHIN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0061217
- Zoro # G3033708
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | YAMASHIN |
Replaces OEM Part | DT043010 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 580 |
Micron Rating | 10 |
OEM Replacement Brand | YAMASHIN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.3 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0830321 replaces OEM DT043010 by YAMASHIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.38in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO CLAMP CHARGER AIR HOSE (V10-4443)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 113" ) 18" x5" x2" (A-A111K)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 10117, Pressure Line, 3 micron, Outside-In (MF0059465)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FUP16HA, Pressure Line, 3 micron, Outside-In (MF0058854)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925666, Pressure Line, 10 micron, Outside-In (MF0058398)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS DM101FT1, Pressure Line, 3 micron, Outside-In (MF0059212)
- MAIN FILTER Hydraulic Filter, replaces WIX D51F03GV, Pressure Line, 3 micron, Outside-In (MF0059364)
- MAIN FILTER Hydraulic Filter, replaces ALAMO 2961001, Pressure Line, 10 micron, Outside-In (MF0059473)
- Main Filter Hydraulic Filtration