Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass
Mfr # MF0065964
Zoro # G2806619
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGH4020
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Inside-Out
Product Information
- Brand Main Filter
- MFR # MF0065964
- Zoro # G2806619
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 14.29 |
Details
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGH4020 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.75 |
OD Bottom | 5.35 |
ID Top | 3.13 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WOODGATE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.681 |
Product Media | Glass |
Description
Main Filter MF0406540 replaces OEM WGH4020 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 14.291in OD Top: 5.748in OD Bottom: 5.354in ID Top: 3.130inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4 In, 175 PSI (SRV530-3/4-175)
- BANDO 1270 mm Outside Length, 17 mm Top Width, 1 Ribs (5L500)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- DODGE 6-5V9.0-3020 Sheave (111060 615V9.0-3020)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04961, 25 micron, Outside-In (MF0066185)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9389MPG, 5 micron, Outside-In (MF0615014)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- Main Filter Hydraulic Filtration