Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WOODGATE WGAZ2721, Pressure Line, 25 micron, Outside-In
Mfr # MF0509299
Zoro # G2798462
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WOODGATE
- Replaces OEM Part WGAZ2721
- Filter Rating (Microns) 25
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0509299
- Zoro # G2798462
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.13 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WOODGATE |
Replaces OEM Part | WGAZ2721 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.9 |
OD Bottom | 2.9 |
ID Top | 1.26 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | WOODGATE |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.533 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0406283 replaces OEM WGAZ2721 by WOODGATE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.13in OD Top: 2.898in OD Bottom: 2.898in ID Top: 1.26inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mini Slide DGST-25-10-PA (DGST-25-10-PA)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ3, 3 micron, Outside-In (MF0594525)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- FAFNIR Wide Inner Ring Insert Bearings (GC1112KRRB C1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566653, Pressure Line, 25 micron, Outside-In (MF0060405)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932620Q, Pressure Line, 5 micron, Outside-In (MF0058438)
- MAIN FILTER Hydraulic Filter, replaces AIRFIL AFKOVL26710, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS15, Pressure Line, 25 micron, Outside-In (MF0059477)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 0110EAM122F1, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852070SMX10, Pressure Line, 10 micron, Outside-In (MF0061181)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON HK010P, Pressure Line, 10 micron (ZX-HK010P)
- Main Filter Hydraulic Pressure Line Filters