Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In
Mfr # MF0066257
Zoro # G3155167
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W02AP593
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Product Information
- Brand Main Filter
- MFR # MF0066257
- Zoro # G3155167
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.27 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP593 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Felt |
OD Top | 2.3 |
OD Bottom | 2.3 |
ID Top | 0.91 |
ID Bottom | 0.95 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.33 |
Product Media | Cellulose |
Description
Main Filter MF0603893 replaces OEM W02AP593 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Felt Height: 3.27in OD Top: 2.3in OD Bottom: 2.3in ID Top: 0.91in ID_Bottom: 0.95inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- LUBRIPLATE Aero, 12/16 Oz Tubs, Low Temperature White Lithium For Seal Compatibility (L0113-004)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8523, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG100, 25 micron, Outside-In, Glass (MF0592865)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- Main Filter Hydraulic Filters