Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG535, Return Line, 15 micron, Outside-In
Mfr # MF0585770
Zoro # G3180236
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 15
- Flow Direction Outside-In
- Beta Ratio 1 200/15
Product Information
- Brand Main Filter
- MFR # MF0585770
- Zoro # G3180236
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.34 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG535 |
Filter Rating (Microns) | 15 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Viton |
OD Top | 2.48 |
OD Bottom | 2.48 |
ID Top | 1.11 |
ID Bottom | 1.11 |
Collapse Pressure | 435 |
Micron Rating | 15 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.375 |
Product Media | Glass |
Description
Main Filter MF0603694 replaces OEM W01AG535 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 8.343in OD Top: 2.48in OD Bottom: 2.48in ID Top: 1.11in ID_Bottom: 1.11inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211F-N04-13SA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 11 # of Teeth (35BS11H X 3/4)
- NSK NSK 6307N, 6300 Series Single Row Deep Groove Ball Bearing (6307N)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE070E10B, Return Line, 10 micron, Outside-In (MF0064101)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RPL2618181PBW, Return Line, 1 micron, Outside-In (MF0577177)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263005, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300181, Return Line, 25 micron, Outside-In (MF0430429)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263039, Return Line, 3 micron, Outside-In (MF0064585)
- Main Filter Hydraulic Return Line Filters