Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG488, 25 micron, Outside-In
Mfr # MF0066112
Zoro # G3177348
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
- Beta Ration 2 1000/26.6
Product Information
- Brand Main Filter
- MFR # MF0066112
- Zoro # G3177348
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.27 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG488 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 2.44 |
OD Bottom | 2.44 |
ID Top | 1.27 |
Collapse Pressure | 101 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0603672 replaces OEM W01AG488 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 3.27in OD Top: 2.44in OD Bottom: 2.44in ID Top: 1.27inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Spherical Plain Bearings (B28EL)
- REELCRAFT Hose Reel 1/4X50Ft Grease W/Out Hose (7400 OHP)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX060A, 25 micron, Outside-In, Cellulose (MF0066201)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- Main Filter Hydraulic Filtration