Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In
Mfr # MF0066004
Zoro # G3171127
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG239
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0066004
- Zoro # G3171127
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.27 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG239 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.9 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.35 |
Product Media | Glass |
Description
Main Filter MF0603568 replaces OEM W01AG239 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 8.27in OD Top: 3.94in OD Bottom: 3.94in ID Top: 1.9inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Adapter Pipe 1/4Inx1/8In, 3200X04X02 (3200X4X2)
- GATES Micro-V Belts, 480J8 (480J8)
- FAFNIR Ball Bearings, #S1PP (S1PP)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940763Q, Return Line, 10 micron (ZX-940763Q)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG455, 25 micron, Outside-In (MF0066097)
- MAIN FILTER Hydraulic Filter, replaces FAUN 99707306902, 10 micron, Outside-In, Glass (MF0066039)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- Main Filter Hydraulic Filters