Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R90C40GV, Return Line, 40 micron, Outside-In
Mfr # MF0600527
Zoro # G3171626
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R90C40GV
- Filter Rating (Microns) 40
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0600527
- Zoro # G3171626
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.76 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R90C40GV |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Viton |
OD Top | 4.25 |
OD Bottom | 4.25 |
ID Top | 3.11 |
ID Bottom | 3.11 |
Collapse Pressure | 145 |
Micron Rating | 40 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.25 |
Product Media | Glass |
Description
Main Filter MF0600526 replaces OEM R90C40GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Viton Height: 9.76in OD Top: 4.252in OD Bottom: 4.252in ID Top: 3.11in ID_Bottom: 3.11inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Clamp Stainless Steel No.10,381-SS (381-SS)
- PREVOST 1/4" FNPT Steel High Flow Interchange Plug (ERP 076201)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17H X 5/8 MPB)
- THRIFCO PLUMBING 1/2 Barb Tee (4400788)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312680, Return Line, 80 micron, Outside-In (MF0430210)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E32010VG16SP, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933814Q, Return Line, 10 micron, Outside-In (MF0063104)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- Main Filter Hydraulic Return Line Filters