Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In
Mfr # MF0063261
Zoro # G3166741
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0063261
- Zoro # G3166741
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R88C10GV |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.54 |
OD Bottom | 3.54 |
ID Top | 2.5 |
ID Bottom | 2.05 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.431 |
Product Media | Glass |
Description
Main Filter MF0600478 replaces OEM R88C10GV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.81in OD Top: 3.543in OD Bottom: 3.543in ID Top: 2.047in ID_Bottom: 2.488inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units (RAK2)
- DAYTON DC Gearmotor, 74.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (6Z914)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- MI-T-M Cam Switch (32-0679)
- MAIN FILTER Hydraulic Filter, replaces WIX R87C10GV, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- MAIN FILTER Hydraulic Filter, replaces WIX R73C10GV, Return Line, 10 micron, Outside-In (MF0063029)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces MCNEILUS 1137725, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Filtration