Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces WIX R38D10DV, Return Line, 10 micron, Outside-In
Mfr # MF0063862
Zoro # G3147001
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0063862
- Zoro # G3147001
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.71 |
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R38D10DV |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Bottom | 0.88 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | WIX |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.572 |
Product Media | Cellulose |
Description
Main Filter MF0601257 replaces OEM R38D10DV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 6.71in OD Top: 1.752in OD Bottom: 1.752in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- TIMKEN 32006X, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32006X)
- MTD Belt-V Rev Drv 3 (954-04091)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R025W, Return Line, 25 micron, Outside-In (MF0064333)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9181, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170063, Return Line, 25 micron, Outside-In (MF0063084)
- MAIN FILTER Hydraulic Filter, replaces ATLAS 4653916, Return Line, 25 micron, Inside-Out (MF0063425)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- Main Filter Hydraulic Return Line Filters