Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces WIX F10C60B8T, Suction Strainer, 60 micron, Outside-In
Mfr # MF0062217
Zoro # G2929012
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand WIX
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0062217
- Zoro # G2929012
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 8.97 |
Thread Size | 2 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | WIX |
Replaces OEM Part | F10C60B8T |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 3.9 |
OD Bottom | 3.9 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 60 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Wire Mesh |
Wire Mesh | Suction Strainer |
Description
Main Filter MF0599544 replaces OEM F10C60B8T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 8.97in OD Top: 3.898in OD Bottom: 3.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x50Ft Flexible PVC Green Suction Hose (GS300050)
- DAYTON Ceiling Shutter Motor Pack (24N066)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE014G10B, Pressure Line, 10 micron, Outside-In (MF0060419)
- TIMKEN TRB Single Cone 4-8 OD, 71455-2 (71455-2)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T149B, Suction Strainer, 149 micron, Outside-In (MF0509341)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86C200GR250, Suction Strainer, 250 micron, Outside-In (MF0062121)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ3010MDCN10, Suction Strainer, 250 micron (MF0062112)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6259, Suction Strainer, 125 micron, Outside-In (MF0423574)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1550000112, Suction Strainer, 60 micron, Outside-In (MF0062119)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T60, Suction Strainer, 60 micron, Outside-In (MF0062116)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA012G1M250, Suction Strainer, 250 micron, Outside-In (MF0062153)
- Main Filter Hydraulic Filtration