Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D99A06GAV, Pressure Line, 5 micron, Outside-In
Mfr # MF0059580
Zoro # G2880469
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0059580
- Zoro # G2880469
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 17.04 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D99A06GAV |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
ID Bottom | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.884 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0597305 replaces OEM D99A06GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 17.04in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701in ID_Bottom: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX Ultra-Max® 08B Riv Bs RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, PK10 (08BUMRB)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- FESTO Compact Cylinder ADNGF-25-15-P-A (ADNGF-25-15-P-A)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8200FKN16H, Pressure Line, 5 micron, Outside-In (MF0059106)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820HN, Pressure Line, 25 micron, Outside-In (MF0058446)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD ST1227, Pressure Line, 3 micron, Outside-In (MF0060140)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1625, Pressure Line, 3 micron, Outside-In (MF0061122)
- Main Filter Hydraulic Pressure Line Filters