Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose
Mfr # MF0579339
Zoro # G2915268
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part D96B10C
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0579339
- Zoro # G2915268
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.58 |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | D96B10C |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.61 |
ID Bottom | 1.61 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3 |
Product Media | Cellulose |
Description
Main Filter MF0596457 replaces OEM D96B10C by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.58in OD Top: 3.9in OD Bottom: 3.9in ID Top: 1.61in ID_Bottom: 1.61inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/16" (L0907/16)
- FERNCO SHOWER DRAIN CNNTR 2"" (PSD-200)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- WEG Adapter, Converts 254/256T to C-face (FLC-RS250)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX060A, 25 micron, Outside-In, Cellulose (MF0066201)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP420, 25 micron, Outside-In (MF0066202)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- Main Filter Hydraulic Filtration