Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D75A25GAV, Pressure Line, 25 micron, Outside-In
Mfr # MF0059218
Zoro # G2927536
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D75A25GAV
- Filter Rating (Microns) 25
- Filter Media Glass
Product Information
- Brand Main Filter
- MFR # MF0059218
- Zoro # G2927536
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.54 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D75A25GAV |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0597083 replaces OEM D75A25GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.54in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Trunnion Support LNZG-32 (LNZG-32)
- HANSEN Flex Air Fitting, 1/4 NPT x 3/8 In. Plug (FA37P25M)
- WORKFORCE Legacy 3/8 x 50' Manual Air Hose Reel Contractor Series, (L8650)
- CHICAGO PNEUMATIC XPALP1030 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (0367010057)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171739, Pressure Line, 25 micron, Outside-In (MF0058644)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F90204K6B, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060146)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PMH8505920P, Pressure Line, 20 micron, Outside-In (MF0060939)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DVD290E20V, Pressure Line, 25 micron, Outside-In (MF0062042)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260905, Pressure Line, 3 micron, Outside-In (MF0060198)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- Main Filter Hydraulic Pressure Line Filters