Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D59B60BB, Pressure Line, 60 micron, Outside-In
Mfr # MF0060893
Zoro # G2881266
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060893
- Zoro # G2881266
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.77 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D59B60BB |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 60 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6776 |
Product Media | Wire Mesh |
Wire Mesh | Pressure Line |
Description
Main Filter MF0598352 replaces OEM D59B60BB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 6.77in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC 3/4 in X 3/4 in X 3 in, Grade M, Commstone (COMMXLS804M)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR (6400-10-10)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5V750)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB32NHA, Pressure Line, 3 micron, Outside-In (MF0058754)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 2120150, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 9600EAL202N1, Pressure Line, 25 micron, Outside-In (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN DT043010, Pressure Line, 10 micron, Outside-In (MF0061217)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- Main Filter Hydraulic Pressure Line Filters