Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D58B20EB, Pressure Line, 25 micron, Outside-In
Mfr # MF0060863
Zoro # G2868596
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060863
- Zoro # G2868596
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.7 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D58B20EB |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.4 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598336 replaces OEM D58B20EB by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 3.7in OD Top: 1.85in OD Bottom: 1.85in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- INGERSOLL-RAND Lever Assembly (AG1-A400)
- SMC Air Slide Table, DualR, 12mmBore, 50mmStrk (MXS12-50)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A10G, Pressure Line, 10 micron, Inside-Out (MF0059250)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z223A, Pressure Line, 25 micron, Outside-In (MF0509308)
- MAIN FILTER Hydraulic Filter, replaces PARKER 270L122A, Pressure Line, 10 micron, Outside-In (MF0509297)
- MAIN FILTER Hydraulic Filter, replaces WIX D50B10EV, Pressure Line, 10 micron, Outside-In (MF0060562)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P571373, Pressure Line, 3 micron, Outside-In (MF0436054)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9046, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P174260, Pressure Line, 25 micron, Outside-In (MF0059522)
- Main Filter Hydraulic Filtration