Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D55A06GBV, Pressure Line, 5 micron, Outside-In
Mfr # MF0058898
Zoro # G2882900
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0058898
- Zoro # G2882900
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.52 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D55A06GBV |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.65 |
Collapse Pressure | 3045 |
Micron Rating | 5 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.123 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0596855 replaces OEM D55A06GBV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 4.52in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.646inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lock (40029)
- DODGE FC-E-112R Type E-Xtra Piloted Flange Bearing (012327 1-3/4 TYP E PLTFLG 4BT)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS520 (TS520)
- ARO Oil Pump Bsp, 3In, LM2305A-12-B (LM2305A-12-B)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G03AV, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932655Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces WIX D50B10EV, Pressure Line, 10 micron, Outside-In (MF0060562)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932628Q, Pressure Line, 3 micron, Outside-In (MF0059654)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925832, Pressure Line, 25 micron, Outside-In (MF0059682)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST1031, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0371A10NA, Pressure Line, 10 micron, Outside-In (MF0059216)
- Main Filter Hydraulic Filtration