Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 25 micron, Outside-In
Mfr # MF0060564
Zoro # G2842696
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060564
- Zoro # G2842696
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.04 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D50B20EV |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598155 replaces OEM D50B20EV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 7.04in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 5 HP HP, 184T Frame, 230/460V Voltage (EHM3218T)
- DIXON Wilkerson Standard Filter Manual, 1/2" (F26-04M)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35260, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P174244, Pressure Line, 25 micron, Outside-In (MF0059503)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9080, Pressure Line, 25 micron, Outside-In (MF0058814)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3960GGHB04, Pressure Line, 10 micron, Outside-In (MF0058712)
- Main Filter Hydraulic Pressure Line Filters