Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D50B10EV, Pressure Line, 10 micron, Outside-In
Mfr # MF0060562
Zoro # G2842790
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060562
- Zoro # G2842790
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.04 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D50B10EV |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598154 replaces OEM D50B10EV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.04in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Heavy Duty Pistol Grip Grease Gun, G112 (LING112)
- MAIN FILTER Hydraulic Filter, replaces WIX R10A20EV, Return Line, 25 micron, Outside-In (MF0578252)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (212675)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator with Manual Drain, 212 SCFM Flow Rat (B74G-6M)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566200, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C05, Pressure Line, 5 micron, Outside-In (MF0059469)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3960GGHB04, Pressure Line, 10 micron, Outside-In (MF0058712)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164170, Pressure Line, 10 micron, Outside-In (MF0058860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 170Z222A, Pressure Line, 10 micron, Outside-In (MF0576111)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron (ZX-925778)
- Main Filter Hydraulic Pressure Line Filters