Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D44C20AV, Pressure Line, 20 micron, Outside-In
Mfr # MF0060384
Zoro # G2920186
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 20
- Filter Media Stainless Steel Fiber
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0060384
- Zoro # G2920186
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.58 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D44C20AV |
Filter Rating (Microns) | 20 |
Filter Media | Stainless Steel Fiber |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 20 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.528 |
Product Media | Stainless Steel Fiber |
Stainless Steel Fiber | Pressure Line |
Description
Main Filter MF0598012 replaces OEM D44C20AV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 20 Seal Type: Viton Height: 3.58in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (N3859904753)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FDE5)
- BUYERS PRODUCTS 4 Bolt Flange 2 Inch Adapter Kit (B433232U)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 370L222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP32NL1210MB, Pressure Line, 10 micron, Outside-In (MF0059960)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN4H, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F98004K25B, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron, Outside-In (MF0059461)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- Main Filter Hydraulic Filtration