Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D24A03FV, Pressure Line, 3 micron, Outside-In
Mfr # MF0576837
Zoro # G2904311
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0576837
- Zoro # G2904311
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.18 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D24A03FV |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.66 |
Collapse Pressure | 3045 |
Micron Rating | 3 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.322 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0598945 replaces OEM D24A03FV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 6.18in OD Top: 3.15in OD Bottom: 3.15in ID Top: 1.66inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Food Grade Penetrating Oil, H1 Food Grade, 32 to 300 Degrees F, 11 oz Aerosol Can, Colorless (03086)
- MOLON AC Gearmotor, 1.1 rpm, Open, 115V (HGM-1701-9M)
- CLESCO 3/4" ID Pillow Block Bearing Press Steel, Ball Bearing (PBPS-BL-075)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9901FDT26H, Pressure Line, 25 micron, Outside-In (MF0059440)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 311433, Pressure Line, 10 micron, Outside-In (MF0435858)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566399, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces WIX D66B10DV, Pressure Line, 10 micron, Outside-In (MF0061118)
- Main Filter Hydraulic Filtration