Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D04A03GAV, Pressure Line, 3 micron, Outside-In
Mfr # MF0575994
Zoro # G2924499
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0575994
- Zoro # G2924499
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.83 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D04A03GAV |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.395 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0597512 replaces OEM D04A03GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 7.83in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 3/8", NPTF (3220X8X6)
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- BESTORQ XL Timing Belts (212XL037)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167838, Pressure Line, 3 micron, Outside-In (MF0058432)
- MAIN FILTER Hydraulic Filter, replaces VAC CON 6240261, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE40910, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN4H, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces WIX D75A25TAV, Pressure Line, 25 micron, Outside-In (MF0059224)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D003BH4HCV, Pressure Line, 3 micron, Outside-In (MF0060283)
- Main Filter Hydraulic Pressure Line Filters