Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX D01B25GAV, Pressure Line, 25 micron, Outside-In
Mfr # MF0059624
Zoro # G2880539
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0059624
- Zoro # G2880539
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D01B25GAV |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.42 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6642 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0597332 replaces OEM D01B25GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 5.31in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (BK1612)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (36VF39)
- MAIN FILTER Hydraulic Filter, replaces WIX D02B25GAV, Pressure Line, 25 micron, Outside-In (MF0059666)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164583, Pressure Line, 3 micron, Outside-In (MF0059364)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566685, Pressure Line, 25 micron, Outside-In (MF0060475)
- MAIN FILTER Hydraulic Filter, replaces MCNEILUS 1325302, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A25AN, Pressure Line, 25 micron, Outside-In (MF0059218)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D650G10A, Pressure Line, 10 micron, Outside-In (MF0059473)
- Main Filter Hydraulic Pressure Line Filters