Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX 57122, Pressure Line, 10 micron, Outside-In
Mfr # MF0058396
Zoro # G2795242
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 10
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0058396
- Zoro # G2795242
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | 57122 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | WIX |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.294 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0077357 replaces OEM 57122 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG END PERFORMANCE KOUL TOOLS IMPROVED EZ-ON HOSE PRESS (41335)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-CGH)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SS-120-A)
- MAIN FILTER Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P502540, Pressure Line, 10 micron, Outside-In (MF0061223)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D831C25AV, Pressure Line, 25 micron, Outside-In (MF0576039)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A120T, Pressure Line, 120 micron, Inside-Out (MF0059252)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT204010, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9255, Pressure Line, 10 micron, Outside-In (MF0060853)
- Main Filter Hydraulic Filtration